Shop All Chemical Resistant Gloves
Condor
14" Chemical Resistant Gloves, PVC, L, 1 PR
Mfr # 22KA63
Zoro # G5409844
Sold in multiples of 12 for $48.60
$48.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size L
- Chemical Resistant Glove Material PVC
- Glove Size L
- Glove Materials PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 22KA63
- Zoro # G5409844
- UPC # 190735054352
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 14" |
Length | 14" |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, Not Rated, 14 in, Cuff Gauntlet, Lining Jersey, Glove Size L, Color Brown/Red, Supported, Standards EN 388, EN 374, Resists Abrasion, Acids, Oils, Solvents, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Bump Gas, Cylinder Cap. 11L (CME1-FTG)
- BERNE Performance Long Sleeve Pocket Tee, 2XL (BSM39)
- REFRIGIWEAR Mask Silver Magic Three Hole Black (0058RBLKOSA)
- IMPACTO Anti-Vibration Gloves, 2XL, Black, PR (ST8610XXL)
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, S, 1 PR (48UN75)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (2YEN4)
- CONDOR 18" Chemical Resistant Gloves, Nitrile, 11, 1 PR (2YEK8)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (3BA51)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (53CJ92)
- CONDOR 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Polychloroprene, L, 1 PR (32GM12)
- SHOWA Chemical Resistant Gloves, Nitrile, M, PR (730-08-V)
- Condor Gloves & Hand Protection