Shop All Chemical Resistant Gloves
Condor
13" Chemical Resistant Gloves, Nitrile, 9, 1 PR
Mfr # 2YEH9
Zoro # G0009055
product price: $2.85
/pr
Sold in multiples of 12 for $34.20
$34.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 9
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2YEH9
- Zoro # G0009055
- UPC # 190735062890
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Size | 9 |
Glove Size | 9 |
Glove Length | 13" |
Length | 13" |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 11 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size 9, Color Green, Unsupported, Standards FDA, 21 CFR, Resists Animal Fats and Other Chemicals, Solvents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape w/Reel, Yellow/Blk, 1000 ft (B3104Y23-200)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (974S0046BL)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (LW212)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (S2510R15)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (2YEH8)
- CONDOR 14" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP9)
- CONDOR Gloves, Chemical Resistant, Neoprene, XL, PR (60KV26)
- CONDOR 12" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP7)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEP8)
- CONDOR 14" Chemical Resistant Gloves, PVC, XL, 1 PR (2YER1)
- WELLS LAMONT Pvc Coated Glv Blk Osfa (150)
- Condor Chemical Resistant Gloves