Shop All Chemical Resistant Gloves
Condor
13" Chemical Resistant Gloves, Nitrile, 8, 1 PR
Mfr # 6JF97
Zoro # G0023676
product price: $2.39
/pr
Sold in multiples of 12 for $28.68
$28.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 8
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 6JF97
- Zoro # G0023676
- UPC # 190735107546
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Size | 8 |
Glove Size | 8 |
Glove Length | 13" |
Length | 13" |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 15 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 8, Color Green, Unsupported, Standards USDA, FDA, 21 CFR, Resists Animal Fats and Other Chemicals, Various Solvents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U5-1631-RA_7X10)
- SIGNMISSION Flex Post Entrance with Straight Ahead Arrow Decal Only for Flex Paddle, A-DES-GW-1824-23957 (A-DES-GW-1824-23957)
- ZORO SELECT Lad Inspection Tag, 5-3/4 x 3 In, Brs, PK10 (5KR78)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZGM-M/L)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (6JF99)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (6JF98)
- CONDOR 15" Chemical Resistant Gloves, Nitrile, 9, 1 PR (458T07)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (2YEN1)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, 2XL, 1 PR (48UP40)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (3BA51)
- MAPA 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (N-730)
- Condor Chemical Resistant Gloves