Shop All Chemical Resistant Gloves
Condor
13" Chemical Resistant Gloves, Nitrile, 11, 1 PR
Mfr # 6JG01
Zoro # G0023703
product price: $2.39
/pr
Sold in multiples of 12 for $28.68
$28.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11
- Chemical Resistant Glove Material Nitrile
- Glove Thickness 15.00 mil
- Length 13"
- Glove Color Family Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 6JG01
- Zoro # G0023703
- UPC # 190735107577
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Size | 11 |
Length | 13" |
Glove Size | 11 |
Glove Length | 13" |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 15 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 11, Color Green, Unsupported, Standards USDA, FDA, 21 CFR, Resists Animal Fats and Other Chemicals, Various Solvents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Alloy Work Boot, Dark Mocha (TB026078242)
- SIGNMISSION OSHA Notice, 3.5" Height, NOTICE Prior To Operating Forklift Safety Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-16408)
- SUPERIOR MARK Floor Marking Kit, Electrical Panel Kit , Vinyl (IN-40-929-V)
- VF IMAGEWEAR Ls Fr Interlock Henley Lb 6.25 Oz (SEL2LB RG 3XL)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (6JF96)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (3BA48)
- CONDOR 14" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP9)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (53CJ90)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (6JF97)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (2YEH9)
- SHOWA VF, ChemRes GlvesPVC, OR, M, 35T599, PR (620M-08-V)
- Condor Gloves & Hand Protection