Shop All Chemical Resistant Gloves
Condor
13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR
Mfr # 48UP32
Zoro # G4150207
product price: $2.55
/pr
Sold in multiples of 12 for $30.60
$30.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Thickness 29.00 mil
- Length 13"
- Glove Color Family Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UP32
- Zoro # G4150207
- UPC # 190735938393
- Country of Origin India
- Category Chemical Resistant Gloves
Dimensions
Size | 8 |
Length | 13" |
Glove Length | 13" |
Glove Size | 8 |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Natural Rubber Latex |
Glove Thickness | 29.00 mil |
Glove Color Family | Orange |
Cuff | Straight |
Color | Orange |
Lining | Flock |
Chemical Glove Resistant Material | Natural Rubber Latex |
Resists | Acids, Alkalies, Salts, Ketones, Detergents and Fats. Offers good Chemical, Tear, Puncture and Abrasion Resistance |
Standards | Complies with FDA 21 CFR 177.2600 for Food Contact, ANSI |
Glove Texture Location | Palm and Fingers |
Supported / Unsupported | Unsupported |
Application | Chemical processing; Agriculture; Construction; Manufacturing and Plant maintenance; Cleaning and Janitorial, Food and Fishing Industry |
For Glove Thickness | 29.00 mil |
Brand and Series | Condor |
Glove Texture | Diamond |
Glove Liner Material | Flock |
Cuff Style | Straight |
Glove Materials | Natural Rubber Latex |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 29 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 8, Color Orange, Unsupported, Standards Complies with FDA 21 CFR 177.2600 for Food Contact, ANSI, Resists Acids, Alkalies, Detergents and Fats. Offers good Chemical, Ketones, Puncture and Abrasion Resistance, Salts, Tear, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- WOLVERINE 6-Inch Work Boot, M, 13, Brown, PR (W201175)
- CONDOR Safety Pool Rules Sign, 28" H, 20" W, 444M42 (444M42)
- ZORO SELECT Barricade Beam, Polypropylene w/Engineer-Grade Sheeting, 8 in H, 72 in L, 2 in W, Orange (97-01-028-02G)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (48UP34)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (48UP35)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (48UP18)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (2YEN5)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (2YEH9)
- CONDOR 12" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP1)
- PIP 12" Chemical Resistant Gloves, Nitrile, M, 12PK (56-530/M)
- Condor Gloves & Hand Protection