Shop All Chemical Resistant Gloves
Condor
13-3/4" Chemical Resistant Gloves, PVC, XL, 1 PR
Mfr # 48UN78
Zoro # G4245468
product price: $4.25
/pr
Sold in multiples of 12 for $51.00
$51.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size XL
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
- Glove Length 13-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UN78
- Zoro # G4245468
- UPC # 190735892664
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 13-3/4" |
Length | 13-3/4" |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, Not Rated, 13 3/4 in, Cuff Gauntlet, Lining Cotton, Glove Size XL, Color Black, Supported, Standards EN 388, EN 374, Resists Chemicals, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Adhesive-Backed Grippy Mat, Slate, 5 ft L (GRP36909-SLT)
- HY-KO 5In Yellow Reflective Number 9, 10PK (B00759)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, L, PR (484T55)
- SIGNMISSION ANSI Sign, Pinch Points, Bilingual Spanish, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-DS-A-1014-L-19835)
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, L, 1 PR (48UN77)
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, S, 1 PR (48UN75)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEN7)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (3BA48)
- CONDOR 12" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP1)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, 2XL, 1 PR (48UP40)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (62-401)
- Condor Chemical Resistant Gloves