Shop All Chemical Resistant Gloves
Condor
13-3/4" Chemical Resistant Gloves, PVC, S, 1 PR
Mfr # 48UN75
Zoro # G4245495
product price: $4.25
/pr
Sold in multiples of 12 for $51.00
$51.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size S
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
- Glove Length 13-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UN75
- Zoro # G4245495
- UPC # 190735892152
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 13-3/4" |
Length | 13-3/4" |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, Not Rated, 13 3/4 in, Cuff Gauntlet, Lining Cotton, Glove Size S, Color Black, Supported, Standards EN 388, EN 374, Resists Chemicals, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Classic S.Steel Kl Firemanmm 50 Kg.120 (555B00PP0K)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Blue, 500c (15900-25)
- 5.11 Stryke Pants, 34 x 32 In, Dark Navy (74369)
- TALON TRAX 11 Men's Steel (4T283)
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, L, 1 PR (48UN77)
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, XL, 1 PR (48UN78)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (2YEN4)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (22KA68)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (2YEN5)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (6JF97)
- TOWA Full Coated PVC Gloves, PVC Chemical protection--Great Grip in Oil-Rough Palm Finish PR (FC1P12-06-XXL)
- Condor Gloves & Hand Protection