Shop All Chemical Resistant Gloves
This Product is Discontinued
Condor
13-3/4" Chemical Resistant Gloves, PVC, 2XL, 1 PR (Discontinued)
Mfr # 48UN79
Zoro # G4245459
This Product is Discontinued
Key Features
- Color Black
- Size 2XL
- Glove Size 2XL
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UN79
- Zoro # G4245459
- UPC # 190735892107
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Glove Length | 13-3/4" |
Length | 13-3/4" |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, Not Rated, 13 3/4 in, Cuff Gauntlet, Lining Cotton, Glove Size 2XL, Color Black, Supported, Standards EN 388, EN 374, Resists Chemicals, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.