Shop All Anti-Fatigue Mats
Condor
12 ft. L x Vinyl, 3/8" Thick
Mfr # 36VK96
Zoro # G9795633
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
- Width 3 ft.
- Thickness 3/8"
- Material Vinyl
- Surface Material Closed Cell PVC Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 36VK96
- Zoro # G9795633
- UPC # 190735089002
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 12 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 408 Achilles(TM), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Green Jacket size (6230WC2X)
- FROST BREAKER Gloves Frstbrkr Thrml Camo Xl (1788-XL)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 200 PK (FF-1)
- SENTINEL Evidence Locker, 36inW, Gray, 7Compartments (07AB-NPT)
- CONDOR 6 ft. L x Nitrile, 1" Thick (3VFY3)
- CONDOR 2 ft. 8" L x Vinyl, 1/2" Thick (38HW61)
- CONDOR 3 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (6ENJ2)
- CONDOR 12 ft. L x Vinyl, 3/8" Thick (36VK73)
- CONDOR 5 ft. L x Nitrile, 3/4" Thick (3UFC9)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (39R811)
- GRASSWORX DOORMAT BROWN 18""X30"" (10371832)
- Condor Anti-Fatigue Mats