Shop All Anti-Fatigue Mats
Condor
12 ft. L x Vinyl, 3/8" Thick
Mfr # 36VK87
Zoro # G9795721
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
- Width 3 ft.
- Thickness 3/8"
- Material Vinyl
- Mat Surface Pattern Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 36VK87
- Zoro # G9795721
- UPC # 190735088913
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 12 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 408 Achilles(TM), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. SAFETY GLASSES & FACESHIELD WINDOWS Eye Protection, Clear Antifog Coating (PN110AF)
- 2W INTERNATIONAL Medium Weight Rain Suit, 5X-Large, Yellow (7025-SD 5XL)
- MCR SAFETY Shoulder Gunn 2.5 Duck Safety C, L, PK12 (1400B)
- SDI Smoke Detector Tester, 10 in. L x 9 in. W (M8)
- CONDOR 5 ft. L x Vinyl, 3/8" Thick (36VK95)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (36VK97)
- CONDOR 5 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (8MFZ0)
- CONDOR 60 ft. L x Vinyl; Closed Cell Foam, 3/8" Thick (39R817)
- CONDOR 5 ft. L x Nitrile, 3/4" Thick (3UFC9)
- CONDOR 5 ft. L x Nitrile, 1" Thick (3VFU8)
- WEARWELL 3 ft. L x PVC, 3/8" Thick (475.38X2X3UNSBK)
- Condor Anti-Fatigue Mats