Shop All Chemical Resistant Gloves
Condor
12" Chemical Resistant Gloves, PVC, XL, 1 PR
Mfr # 22KA69
Zoro # G5332311
original price:
$14.83
66% off
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size XL
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 22KA69
- Zoro # G5332311
- UPC # 190735054413
- Country of Origin Pakistan
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 12" |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Color | Brown |
Chemical Resistant Glove Material | PVC |
Glove Materials | PVC |
Cuff Style | Gauntlet |
Glove Texture | Grain |
Standards | EN 388, EN 374 |
Glove Color Family | Red |
Resists | Gasoline, Oils |
Supported / Unsupported | Supported |
Lining | Acrylic/Cotton |
Special Features | Superior Dexterity, Reduced Hand Fatigue, Rough Nonslip Grip Repels Liquids, Cold Resistant |
Cuff | Gauntlet |
Application | Water/Sewage/Septic, Garbage Collection, Fishing, Highway Work, Airline De Icing, Refrigerated Warehouses, Maintenance, Fuel Transport, Municipal Water and Sewer |
Chemical Glove Resistant Material | PVC |
Thickness | Medium Weight |
Brand and Series | Condor |
Glove Liner Material | Acrylic/Cotton |
Shop By | Closeouts |
Description
Chemical Resistant Gloves, PVC, 12 in, Cuff Gauntlet, Lining Acrylic/Cotton, Glove Size XL, Color Red Brown, Supported, Standards EN 388, EN 374, Resists Gasoline, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, XL, Black, Trekdry(R) (MG-05-011)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 120)
- SIGNMISSION OSHA Notice Sign, 14" H, 10" W, Aluminum, No Solicitation In This Neighborhood Sign, Portrait (OS-NS-A-1014-V-14816)
- NMC Security Alert 24 Hr Video Monitor Sign, M976A (M976A)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (22KA68)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (48UP35)
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, S, 1 PR (48UN75)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR (48UP17)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (6JG01)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, 2XL, 1 PR (48UP40)
- CESTUS Work Gloves , C-20 Oil Resistant Glove PR (C-20 - S)
- Condor Chemical Resistant Gloves