Shop All Chemical Resistant Gloves
Condor
12" Chemical Resistant Gloves, PVC, M, 1 PR
Mfr # 2YEN6
Zoro # G0025042
Sold in multiples of 12 for $36.60
$36.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size M
- Glove Size M
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 2YEN6
- Zoro # G0025042
- UPC # 190735063163
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, Not Rated, 12 in, Cuff Gauntlet, Lining Interlock Knit, Glove Size M, Color Black, Supported, Resists and Grease, Chemicals, Oil, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 12PK (1500KM)
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN370AB (ESN370AB)
- GUARDIAN EQUIPMENT Single Head Drench Hose, Countertop, 8 ft. (G5020)
- EDGE EYEWEAR Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (DZ112VS-G2)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (2YEN2)
- CONDOR 15" Chemical Resistant Gloves, Nitrile, 10, 1 PR (458T08)
- CONDOR 15" Chemical Resistant Gloves, Nitrile, 9, 1 PR (458T07)
- CONDOR 12" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP1)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (6JF97)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (48UP08)
- MCR SAFETY 18" Chemical Resistant Gloves, Neoprene, L, 1 PR (6948)
- Condor Gloves & Hand Protection