Shop All Chemical Resistant Gloves
Condor
12" Chemical Resistant Gloves, PVC, L, 1 PR
Mfr # 3RA99
Zoro # G0025067
product price: $3.55
/pr
Sold in multiples of 12 for $42.60
$42.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size L
- Glove Size L
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3RA99
- Zoro # G0025067
- UPC # 190735090947
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, Not Rated, 12 in, Cuff Gauntlet, Lining Interlock Knit, Glove Size L, Color Black, Supported, Resists Acids, Caustics and Petroleum Hydrocarbons, Fats, Resistant to Most Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128565)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5310BL)
- 3M SCOTT Carry Bag, w/Strap, For IDLH (8007197)
- NMC Danger Keep Fingers Clear Of Machine In Motion Label, Pk5 (D213AP)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (2YEN2)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEP8)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR (48UP17)
- CONDOR 15" Chemical Resistant Gloves, Nitrile, 9, 1 PR (458T07)
- CONDOR 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Polychloroprene, L, 1 PR (32GM12)
- CONDOR Gloves, Chemical Resistant, Neoprene, L, PR (60KV25)
- MAGID ComfortFlex Unlined Pebble Grip Nitrile Gloves, 12PK (WU5-9)
- Condor Chemical Resistant Gloves