Shop All Chemical Resistant Gloves
Condor
12" Chemical Resistant Gloves, PVC, L, 1 PR
Mfr # 22KA68
Zoro # G5342565
original price:
$14.83
66% off
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size L
- Glove Materials PVC
- Glove Length 12 in
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 22KA68
- Zoro # G5342565
- UPC # 190735054406
- Country of Origin Pakistan
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 12 in |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Color | Red |
Glove Materials | PVC |
Cuff Style | Gauntlet |
Glove Texture | Grain |
Standards | EN 388, EN 374 |
Resists | Gasoline, Oils |
Supported / Unsupported | Supported |
Special Features | Superior Dexterity, Reduced Hand Fatigue, Rough Nonslip Grip Repels Liquids, Cold Resistant |
Application | Water/Sewage/Septic, Garbage Collection, Fishing, Highway Work, Airline De Icing, Refrigerated Warehouses, Maintenance, Fuel Transport, Municipal Water and Sewer |
Thickness | Medium Weight |
Brand and Series | Condor |
Glove Liner Material | Acrylic/Cotton |
Shop By | Closeouts |
Description
Chemical Resistant Gloves, PVC, 12 in, Cuff Gauntlet, Lining Acrylic/Cotton, Glove Size L, Color Red Brown, Supported, Standards EN 388, EN 374, Resists Gasoline, Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, OSHA, PK25 (76168)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113004)
- MILWAUKEE TOOL 18 in. Level 3 Cut Resistant Protective Sleeves (12 pair) (48-73-9031B)
- MAGID SHOWA Neo Grab Finish Neoprene Gloves, 12PK (2384R)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (22KA69)
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, XL, 1 PR (48UN78)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (6JG01)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (6JF96)
- CONDOR 14" Chemical Resistant Gloves, PVC, L, 1 PR (3BA49)
- CONDOR Gloves, Chemical Resistant, Neoprene, XL, PR (60KV26)
- ANSELL 10" Chemical Resistant Gloves, PVC, 8, 1 PR (23-200)
- Condor Chemical Resistant Gloves