Shop All Chemical Resistant Gloves
This Product is Discontinued
Condor
12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (Discontinued)
Mfr # 48UN90
Zoro # G4150511
This Product is Discontinued
Key Features
- Color Blue
- Size 7
- Glove Size 7
- Chemical Resistant Glove Material Nitrile
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UN90
- Zoro # G4150511
- UPC # 190735892824
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Size | 7 |
Glove Size | 7 |
Glove Length | 12" |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Color | Blue |
Chemical Resistant Glove Material | Nitrile |
Glove Thickness | 11.00 mil |
Glove Texture | Diamond |
Glove Color Family | Blue |
Standards | Complies with FDA 21 CFR 177.2600 for Food Contact, CE - EN 374, EN 388, ANSI, ASTM |
Resists | Wide Range of Chemicals Including Aromatic Solvents, Petroleum Solvents and Animal Fats |
Supported / Unsupported | Unsupported |
Application | Food Processing; Cleaning and Janitorial; Chemical processing - Oil refining and petrochemicals; Automotive assembly; Light duty maintenance; Paintshop applications |
Chemical Glove Resistant Material | Nitrile |
Cuff | Straight |
Lining | Flock |
For Glove Thickness | 11.00 mil |
Brand and Series | Condor |
Description
Chemical Resistant Gloves, Nitrile, 11 mil, 12 1/2 in, Cuff Straight, Lining Flock, Glove Size 7, Color Blue, Unsupported, Standards Complies with FDA 21 CFR 177.2600 for Food Contact, CE - EN 374, EN 388, ANSI, ASTM, Resists Petroleum Solvents and Animal Fats, Wide Range of Chemicals Including Aromatic Solvents, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.