Shop All Chemical Resistant Gloves
Condor
12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR
Mfr # 48UP07
Zoro # G4150356
product price: $0.38
/pr
Sold in multiples of 12 for $4.56
$4.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Size 8
- Chemical Resistant Glove Material Natural Rubber Latex/Neoprene
- Glove Materials Natural Rubber Latex / Neoprene
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UP07
- Zoro # G4150356
- UPC # 190735938478
- Country of Origin India
- Category Chemical Resistant Gloves
Dimensions
Size | 8 |
Glove Size | 8 |
Glove Length | 12" |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Color | natural |
Chemical Resistant Glove Material | Natural Rubber Latex/Neoprene |
Glove Materials | Natural Rubber Latex / Neoprene |
Glove Thickness | 13.00 mil |
Cuff Style | Beaded |
Glove Color Family | Neutral |
Standards | Complies with FDA 21 CFR 177.2600 for Food Contact, ASTM |
Resists | Animal Fats, Acids, Alcohols, Vegetable and Mineral Oils |
Supported / Unsupported | Unsupported |
Lining | Unlined |
Glove Texture Location | Palm and Fingers |
Application | Canning and Food processing; Handling acids, alkalies, salts, ketones and alcohols; Cleaning and Janitorial; Parts Assembly and Light Maintenance |
Chemical Glove Resistant Material | Natural Rubber Latex / Neoprene |
Cuff | Beaded |
For Glove Thickness | 13.00 mil |
Brand and Series | Condor |
Glove Liner Material | Unlined |
Shop By | Closeouts |
Description
Chemical Resistant Gloves, Natural Rubber Latex / Neoprene, Palm and Fingers, 13 mil, 12 in, Cuff Beaded, Lining Unlined, Glove Size 8, Color Beige, Unsupported, Standards Complies with FDA 21 CFR 177.2600 for Food Contact, ASTM, Resists Acids, Alcohols, Animal Fats, Vegetable and Mineral Oils, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEMENTEX Glove Inflator (CPGI)
- BADGER TAG & LABEL Self-Laminating Label, 1x2 In., PK500, 6994OR (6994OR)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H (72 HB/40-75 KA Silver)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (RDT-TB-BDP/3XLBK)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (48UP08)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (48UP34)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (2YEH8)
- CONDOR Gloves, Chemical Resistant, Ntrl, Size 9, PR (60KV30)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (2YEN1)
- CONDOR Gloves, Chemical Resistant, Ntrl, Size 8, PR (60KV29)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, XL, 1 PR (6912XL)
- Condor Chemical Resistant Gloves