Shop All Chemical Resistant Gloves
This Product is Discontinued
Condor
12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 1 PR (Discontinued)
Mfr # 48UP39
Zoro # G4245319
This Product is Discontinued
Key Features
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Thickness 17.00 mil
- Length 12"
- Glove Color Family Blue
- Cuff Beaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UP39
- Zoro # G4245319
- UPC # 190735892732
- Country of Origin Unknown
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Length | 12" |
Glove Size | XL |
Glove Length | 12" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Natural Rubber Latex |
Glove Thickness | 17.00 mil |
Glove Color Family | Blue |
Cuff | Beaded |
Chemical Glove Resistant Material | Natural Rubber Latex |
Resists | Acids, Detergents, Caustics, Animal Fats and Alcohol |
Application | Canning, Food processing and Packing; Dairy Processing; Meat and poultry processing; Fruit and Vegetable processing; Cleaning and Janitorial; Manufacturing and Light Assembly |
Standards | Complies with FDA 21 CFR 177.2600 for Food Contact |
Supported / Unsupported | Unsupported |
Glove Texture Location | Palm and Fingers |
Lining | Unlined |
Color | Blue |
For Glove Thickness | 17.00 mil |
Brand and Series | Condor |
Glove Texture | Fish Scale |
Glove Materials | Natural Rubber Latex |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 17 mil, 12 in, Cuff Beaded, Lining Unlined, Glove Size XL, Color Blue, Unsupported, Standards Complies with FDA 21 CFR 177.2600 for Food Contact, Resists Acids, Animal Fats and Alcohol, Caustics, Detergents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.