Shop All Chemical Resistant Gloves
This Product is Discontinued
Condor
12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (Discontinued)
Mfr # 48UP36
Zoro # G4245346
This Product is Discontinued
Key Features
- Color Blue
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Size S
- Glove Materials Natural Rubber Latex
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UP36
- Zoro # G4245346
- UPC # 190735892800
- Country of Origin India
- Category Chemical Resistant Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 12" |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Color | Blue |
Chemical Resistant Glove Material | Natural Rubber Latex |
Glove Materials | Natural Rubber Latex |
Glove Thickness | 17.00 mil |
Glove Texture | Fish Scale |
Standards | Complies with FDA 21 CFR 177.2600 for Food Contact |
Glove Color Family | Blue |
Resists | Acids, Detergents, Caustics, Animal Fats and Alcohol |
Supported / Unsupported | Unsupported |
Chemical Glove Resistant Material | Natural Rubber Latex |
Application | Canning, Food processing and Packing; Dairy Processing; Meat and poultry processing; Fruit and Vegetable processing; Cleaning and Janitorial; Manufacturing and Light Assembly |
Lining | Unlined |
Cuff | Beaded |
Glove Texture Location | Palm and Fingers |
For Glove Thickness | 17.00 mil |
Brand and Series | Condor |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 17 mil, 12 in, Cuff Beaded, Lining Unlined, Glove Size S, Color Blue, Unsupported, Standards Complies with FDA 21 CFR 177.2600 for Food Contact, Resists Acids, Animal Fats and Alcohol, Caustics, Detergents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.