Shop All Chemical Resistant Gloves
Condor
12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR
Mfr # 48UP16
Zoro # G4150268
Sold in multiples of 12 for $7.68
$7.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size S
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber Latex
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 48UP16
- Zoro # G4150268
- UPC # 190735938430
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 12" |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Color | Yellow |
Chemical Resistant Glove Material | Natural Rubber Latex |
Glove Materials | Natural Rubber Latex |
Glove Thickness | 17.00 mil |
Cuff Style | Beaded |
Glove Texture | Fish Scale |
Glove Color Family | Yellow |
Standards | Complies with FDA 21 CFR 177.2600 for Food Contact, CE - EN 374, EN 388, ASTM |
Resists | Wide Range of Common Detergents and Cleaning Solutions |
Supported / Unsupported | Unsupported |
Glove Texture Location | Palm and Fingers |
Application | Cleaning, Janitorial and General Household work; Canning, Food processing and Packing; Manufacturing and Light Assembly; Kitchens |
Lining | Flock |
Cuff | Beaded |
Chemical Glove Resistant Material | Natural Rubber Latex |
For Glove Thickness | 17.00 mil |
Brand and Series | Condor |
Glove Liner Material | Flock |
Shop By | Closeouts |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 17 mil, 12 in, Cuff Beaded, Lining Flock, Glove Size S, Color Yellow, Unsupported, Standards Complies with FDA 21 CFR 177.2600 for Food Contact, CE - EN 374, EN 388, ASTM, Resists Wide Range of Common Detergents and Cleaning Solutions, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Boots, 9-1/2, R, Khaki, Plain, PR (12347)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, Med (US363)
- STI Smoke and Acoustical Caulk, 5 gal., White (SNS105W)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, M, 1 PR (1070-M (8))
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, 2XL, 1 PR (48UP20)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR (48UP17)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (48UP18)
- CONDOR 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Polychloroprene, L, 1 PR (32GM12)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (48UP32)
- CONDOR 18" Chemical Resistant Gloves, PVC, L, 1 PR (22KA61)
- HEXARMOR Safety Gloves, PR (7200-S (7))
- Condor Gloves & Hand Protection