Shop All Chemical Resistant Gloves
Condor
12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR
Mfr # 48UP17
Zoro # G4150259
product price: $1.19
/pr
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size M
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber Latex
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UP17
- Zoro # G4150259
- UPC # 190735938423
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 12" |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Color | Yellow |
Chemical Resistant Glove Material | Natural Rubber Latex |
Glove Materials | Natural Rubber Latex |
Glove Thickness | 17.00 mil |
Cuff Style | Beaded |
Glove Texture | Fish Scale |
Glove Color Family | Yellow |
Standards | Complies with FDA 21 CFR 177.2600 for Food Contact, CE - EN 374, EN 388, ASTM |
Resists | Wide Range of Common Detergents and Cleaning Solutions |
Supported / Unsupported | Unsupported |
Application | Cleaning, Janitorial and General Household work; Canning, Food processing and Packing; Manufacturing and Light Assembly; Kitchens |
Lining | Flock |
Glove Texture Location | Palm and Fingers |
Cuff | Beaded |
Chemical Glove Resistant Material | Natural Rubber Latex |
For Glove Thickness | 17.00 mil |
Brand and Series | Condor |
Glove Liner Material | Flock |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 17 mil, 12 in, Cuff Beaded, Lining Flock, Glove Size M, Color Yellow, Unsupported, Standards Complies with FDA 21 CFR 177.2600 for Food Contact, CE - EN 374, EN 388, ASTM, Resists Wide Range of Common Detergents and Cleaning Solutions, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 9 (SST16 9)
- PLAID 4 in. Card Stock Letters Stencil 48 pk (28874)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 32 32)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, 2XL, 1 PR (48UP20)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (48UP16)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (48UP18)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (2YEN2)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (22KA68)
- CONDOR 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (48VE92)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (87-224)
- Condor Chemical Resistant Gloves