Shop All Chemical Resistant Gloves
This Product is Discontinued
Condor
12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (Discontinued)
Mfr # 48UP28
Zoro # G4245370
This Product is Discontinued
Key Features
- Color natural
- Glove Size L
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Length 12"
- Glove Thickness 20.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UP28
- Zoro # G4245370
- UPC # 190735938614
- Country of Origin Unknown
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 12" |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Color | natural |
Chemical Resistant Glove Material | Natural Rubber Latex |
Glove Thickness | 20.00 mil |
Glove Texture | Fish Scale |
Glove Color Family | Neutral |
Standards | Complies with FDA 21 CFR 177.2600 for Food Contact, ASTM |
Resists | Acids, Detergents, Caustics, Animal Fats and Alcohol |
Supported / Unsupported | Unsupported |
Glove Texture Location | Palm and Fingers |
Cuff | Beaded |
Application | Canning, Food processing and Packing; Cleaning and Janitorial; Manufacturing and Light Assembly |
Lining | Unlined |
Chemical Glove Resistant Material | Natural Rubber Latex |
For Glove Thickness | 20.00 mil |
Brand and Series | Condor |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 20 mil, 12 in, Cuff Beaded, Lining Unlined, Glove Size L, Color Beige, Unsupported, Standards Complies with FDA 21 CFR 177.2600 for Food Contact, ASTM, Resists Acids, Animal Fats and Alcohol, Caustics, Detergents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.