Shop All Chemical Resistant Gloves
Condor
12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR
Mfr # 48UP18
Zoro # G4150240
product price: $0.64
/pr
Sold in multiples of 12 for $7.68
$7.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Size L
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber Latex
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UP18
- Zoro # G4150240
- UPC # 190735894477
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 12" |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Color | Yellow |
Chemical Resistant Glove Material | Natural Rubber Latex |
Glove Materials | Natural Rubber Latex |
Glove Thickness | 17.00 mil |
Cuff Style | Beaded |
Glove Texture | Fish Scale |
Standards | Complies with FDA 21 CFR 177.2600 for Food Contact, CE - EN 374, EN 388, ASTM |
Glove Color Family | Yellow |
Resists | Wide Range of Common Detergents and Cleaning Solutions |
Supported / Unsupported | Unsupported |
Lining | Flock |
Glove Texture Location | Palm and Fingers |
Chemical Glove Resistant Material | Natural Rubber Latex |
Application | Cleaning, Janitorial and General Household work; Canning, Food processing and Packing; Manufacturing and Light Assembly; Kitchens |
Cuff | Beaded |
For Glove Thickness | 17.00 mil |
Brand and Series | Condor |
Glove Liner Material | Flock |
Shop By | Closeouts |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 17 mil, 12 in, Cuff Beaded, Lining Flock, Glove Size L, Color Yellow, Unsupported, Standards Complies with FDA 21 CFR 177.2600 for Food Contact, CE - EN 374, EN 388, ASTM, Resists Wide Range of Common Detergents and Cleaning Solutions, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® S53307 .35mm Industrial 3 Pc Work Suit, Yellow, Jacket, Detachable Hood, 4XL (S53307.4X)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Blu (XVBC4B6)
- ANSELL Cut Resistant Glove, Knitted, Size 10, PR (11-645)
- NMC Caution Stand Clear Of Door Sign, C399PB (C399PB)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR (48UP17)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, 2XL, 1 PR (48UP20)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (48UP16)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (48UP35)
- CONDOR 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Polychloroprene, M, 1 PR (32GM11)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (2YEJ1)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710S-07)
- Condor Chemical Resistant Gloves