Shop All Chemical Resistant Gloves
Condor
12" Chemical Resistant Gloves, Natural Rubber Latex, 2XL, 1 PR
Mfr # 48UP40
Zoro # G4245300
original price:
$1.04
62% off
$0.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 2XL
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber Latex
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 48UP40
- Zoro # G4245300
- UPC # 190735892503
- Country of Origin India
- Category Chemical Resistant Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Glove Length | 12" |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Color | Blue |
Chemical Resistant Glove Material | Natural Rubber Latex |
Glove Materials | Natural Rubber Latex |
Glove Thickness | 17.00 mil |
Cuff Style | Beaded |
Glove Texture | Fish Scale |
Standards | Complies with FDA 21 CFR 177.2600 for Food Contact |
Glove Color Family | Blue |
Resists | Acids, Detergents, Caustics, Animal Fats and Alcohol |
Supported / Unsupported | Unsupported |
Glove Texture Location | Palm and Fingers |
Application | Canning, Food processing and Packing; Dairy Processing; Meat and poultry processing; Fruit and Vegetable processing; Cleaning and Janitorial; Manufacturing and Light Assembly |
Chemical Glove Resistant Material | Natural Rubber Latex |
Lining | Unlined |
Cuff | Beaded |
For Glove Thickness | 17.00 mil |
Brand and Series | Condor |
Glove Liner Material | Unlined |
Shop By | Closeouts |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 17 mil, 12 in, Cuff Beaded, Lining Unlined, Glove Size 2XL, Color Blue, Unsupported, Standards Complies with FDA 21 CFR 177.2600 for Food Contact, Resists Acids, Animal Fats and Alcohol, Caustics, Detergents, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Blue Anti-Fog, Polarized, Scratch Resistant (TXBAP248)
- S & H INDUSTRIES HOOD FP-21 LIGHT DUTY SOFT (AC40019)
- BRADY Number Label, Character 0, 1 In. H, Vinyl (9713-0)
- HAWS Foot Treadle (SP220SS)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR (48UP37)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (6JF97)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEP8)
- CONDOR 14" Chemical Resistant Gloves, PVC, XL, 1 PR (2YER1)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (2YEN4)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (6JF99)
- FIRM GRIP Glvnitril Stripping Lg (13103-26)
- Condor Gloves & Hand Protection