Shop All Chemical Resistant Gloves
Condor
12" Chemical Resistant Gloves, Natural Rubber Latex, 2XL, 1 PR
Mfr # 48UP30
Zoro # G4245355
product price: $0.99
/pr
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Size 2XL
- Glove Materials Natural Rubber Latex
- Glove Length 12 in
- Glove Thickness 20.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UP30
- Zoro # G4245355
- UPC # 190735938591
- Country of Origin India
- Category Chemical Resistant Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Glove Length | 12 in |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Color | Natural |
Glove Materials | Natural Rubber Latex |
Glove Thickness | 20.00 mil |
Cuff Style | Beaded |
Glove Texture | Fish Scale |
Standards | Complies with FDA 21 CFR 177.2600 for Food Contact, ASTM |
Resists | Acids, Detergents, Caustics, Animal Fats and Alcohol |
Supported / Unsupported | Unsupported |
Glove Texture Location | Palm and Fingers |
Application | Canning, Food processing and Packing; Cleaning and Janitorial; Manufacturing and Light Assembly |
Brand and Series | Condor |
Glove Liner Material | Unlined |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 20 mil, 12 in, Cuff Beaded, Lining Unlined, Glove Size 2XL, Color Beige, Unsupported, Standards Complies with FDA 21 CFR 177.2600 for Food Contact, ASTM, Resists Acids, Animal Fats and Alcohol, Caustics, Detergents, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Safety Cuff, XL, PR (2MDD2)
- BRADY Label, White, Labels/Roll: 250 (B30-219-595-BLNKWT)
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (141S0023BL)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Nitrile, 7, 1 PR (STACXPNRT)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (22KA62)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (2YEH8)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (3RA99)
- CONDOR 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Polychloroprene, M, 1 PR (32GM11)
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, XL, 1 PR (48UN78)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (6JF99)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6100)
- Condor Chemical Resistant Gloves