Shop All Chemical Resistant Gloves
Condor
12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Polychloroprene, XL, 1 PR
Mfr # 32GM13
Zoro # G0328846
product price: $3.09
/pr
Sold in multiples of 12 for $37.08
$37.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size XL
- Chemical Resistant Glove Material Natural Rubber Latex/Polychloroprene
- Glove Materials Natural Rubber Latex/Neoprene
- Glove Length 12-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 32GM13
- Zoro # G0328846
- UPC # 190735068106
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 12-1/2" |
Length | 12-1/2" |
Description
Chemical Resistant Gloves, Natural Rubber Latex / Polychloroprene, Palm and Fingers, 28 mil, 13 in, Cuff Straight, Lining Flock, Glove Size XL, Color Blue/Yellow, Unsupported, Standards EN 420:2003+A1.2009, BS EN 388:2016, EN 374-2:2014, EN 16523-1:2015, EN 374-4:2013, Resists Animal Fats and Other Chemicals, Solvents, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reading Glasses, +1.5, Smoke, PR (30ZC58)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 472W08 (472W08)
- JACKSON SAFETY Customer Special Built - Unassigned (50000V1)
- LIFTOW LTD Battery Handling PPE Kit (WPL105)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (48UP32)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (3RA99)
- CONDOR 14" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEP4)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (22KA68)
- CONDOR 14" Chemical Resistant Gloves, PVC, L, 1 PR (22KA63)
- CONDOR 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (48VE92)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (39-122)
- Condor Chemical Resistant Gloves