Shop All Chemical Resistant Gloves
Condor
12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Polychloroprene, L, 1 PR
Mfr # 32GM12
Zoro # G0065479
product price: $3.09
/pr
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size L
- Chemical Resistant Glove Material Natural Rubber Latex/Polychloroprene
- Glove Materials Natural Rubber Latex/Neoprene
- Glove Length 12-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 32GM12
- Zoro # G0065479
- UPC # 190735068090
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 12-1/2" |
Length | 12-1/2" |
Description
Chemical Resistant Gloves, Natural Rubber Latex / Polychloroprene, Palm and Fingers, 28 mil, 13 in, Cuff Straight, Lining Flock, Glove Size L, Color Blue/Yellow, Unsupported, Standards EN 420:2003+A1.2009, BS EN 388:2016, EN 374-2:2014, EN 16523-1:2015, EN 374-4:2013, Resists Animal Fats and Other Chemicals, Solvents, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Drain Seal, Yellow, 42 In. W (PVC42)
- MCR SAFETY Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, L, 1 PR (9349LD)
- PIONEER Multi Pocket Mesh Vest, Green, 4XL (V1024860U-4XL)
- NATIONAL MARKER CO Machine Labels - Notice You Must Be 18 Years Old To Operate This Machine (N373AP)
- CONDOR 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Polychloroprene, M, 1 PR (32GM11)
- CONDOR 14" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEP4)
- CONDOR 14" Chemical Resistant Gloves, PVC, M, 1 PR (22KA66)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (53CJ92)
- CONDOR 18" Chemical Resistant Gloves, PVC, L, 1 PR (22KA61)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (2YEH8)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9786L)
- Condor Gloves & Hand Protection