Shop All Anti-Fatigue Mats
Condor
10 ft. L x Vinyl; Vinyl Foam, 1" Thick
Mfr # 34L231
Zoro # G7438846
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Width 3 ft.
- Thickness 1"
- Material Vinyl; Vinyl Foam
- Mat Surface Pattern Diamond Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 34L231
- Zoro # G7438846
- UPC # 190735074855
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 10 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 10 ft |
Description
Antifatigue Mat, Anti-Slip Backing No, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 510 Diamond-Tuff(TM) Max, Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KD, Silver, 1-7/8"H (A1105CLR)
- MCR SAFETY Gloves, White Poly White PU 13 Gauge S, 12PK (96655S)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3PGS-S)
- CONDOR Reversible Gloves, Cotton, Women's, PK12 (4JD03)
- CONDOR 3 ft. L x Rubber, 1/2" Thick (39R818)
- CONDOR 5 ft. L x Nitrile, 1" Thick (3VFU8)
- CONDOR 5 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R809)
- CONDOR 60 ft. L x Vinyl; Closed Cell Foam, 3/8" Thick (39R817)
- CONDOR 2 ft. 8" L x Vinyl, 1/2" Thick (38HW61)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (39R811)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black, 5 ft. L x (T6 P035BK)
- Condor Floor Mats