Shop All Mold & Mildew Removers
Concrobium
Liquid Mold Control, Jug, 4 PK
Mfr # 625001
Zoro # G607630638
product price: $191.99
/pk 4, $48.00/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Fragrance Characteristic
- Container Type Jug
- Standards 29 CFR 1910.1200, OSHA
- VOC Content 0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concrobium
- MFR # 625001
- Zoro # G607630638
- UPC # 897946000009
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Container Size | 128 oz |
Details
Item | Mold Control |
Cleaner Form | Liquid |
Fragrance | Characteristic |
Container Type | Jug |
Standards | 29 CFR 1910.1200, OSHA |
VOC Content | 0% |
Flash Point | 94 Degrees C |
Contains | Trisodium Phosphate |
Primary Chemical | Trisodium Phosphate |
EPA Registered | Yes |
Product Label | Mold Control |
pH Value | Alkaline |
pH Level | 11.5 |
Nonflammable | Yes |
Plastic Safe | Yes |
Surfaces for Use On | Fabric Surfaces, Hard Surfaces |
Minimum Coverage Area | 800 sq ft |
Biodegradable | No |
Maximum Coverage Area | 1,600 sq ft |
EPA Registration Number | 82552-1 |
NSF Rating | Not Rated |
Description
Mold Control, Cleaner Form Liquid, Container Size 128 oz, Container Type Jug, Contains Trisodium Phosphate, EPA Registered Yes, EPA Registration Number 82552-1, NSF Rating Not Rated, Properties Nonflammable, Ready to Use, Standards 29 CFR 1910.1200, OSHA, Surfaces for Use On Fabric Surfaces, Hard Surfaces, Maximum Coverage Area 1,600 sq ft, Minimum Coverage Area 800 sq ft, Maximum Effective Temperature Not Applicable, Minimum Effective Temperature Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Shop Vacuum, 10 gal, Plastic, 175 cfm (9627006)
- WEILER 4-7/8" Double Spiral Flue Brush .012 Steel (44159)
- TRIMACO FLRNG PAPER 166'X35"" RED (35167)
- RUBBERMAID COMMERCIAL Wet Mop Pad, Blue/White, Microfiber, PK6 (FGQ80000WH00)
- CONCROBIUM 1 gal Mold Control, Jug (25001CAL)
- CONCROBIUM Mold Fogger Machine: Liquid (200620810)
- CONCROBIUM Liquid 32 OZ Mold Control, Bottle (25326CAL)
- CONCROBIUM Mold Control Fogger (200620810)
- CONCROBIUM Moisture Grabbers Xl (7651353)
- CONCROBIUM Moisture Grabbers 3Ct (7453276)
- SUNNYSIDE Liquid 5 gal. Advanced Mildewcide Treatment, Pail (78908M)
- Concrobium Mold & Mildew Removers