Concrobium

Liquid 14.1 oz Mold Control Aerosol, Aerosol Can (Discontinued)


This Product is Discontinued
Shop for all Mold & Mildew Removers

Key Features

  • Color Clear
  • Size 14.1 oz
  • Cleaner Form Liquid
  • Fragrance Unscented
  • Container Type Aerosol Can
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14.1 oz
Cleaner Container Size 14.1 oz
Container Size 14.1 oz

Description

Mold Control, Cleaner Form Liquid, Container Size 14.1 oz, Container Type Aerosol Spray Can, Contains Inorganic Salts, EPA Registered Yes, EPA Registration Number 82552-1, NSF Rating Not Rated, Properties No Rinse Required, Plastic Safe, Ready to Use, Standards EPA Registered, Surfaces for Use On Hard Nonporous Surfaces, Maximum Coverage Area 150 sq ft, Fragrance Unscented, pH Level 12, pH Value Alkaline, Primary Chemical None, Recommended Dilution Ready to Use, VOC Content 0 Percent

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.