Shop All Disinfectants and Sanitizers
Concrobium
Disinfectant, 55 gal. Drum, Light Spice
Mfr # 626055
Zoro # G7645907
product price: $1,144.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$1,144.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Size 55 gal.
- Fragrance Light Spice
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concrobium
- MFR # 626055
- Zoro # G7645907
- UPC # 897946000788
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 55 gal. |
Cleaner Container Size | 55 gal. |
Container Size | 55 gal |
Description
Disinfectant, Primary Chemical None, Container Type Drum, Container Size 55 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Citrus, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 10 min, Product Series Concrobium, VOC Content 0 Percent, Flash Point 212 Degrees F, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 34810-25-82552, Net Weight 489 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Quantum 12"-13" JBT Dispenser, Classic, 22 x 5 7/8 x 16.5, Black Pearl (R6500TBK)
- RUBBERMAID COMMERCIAL Zippered Vinyl Cleaning Cart Bag, 25 gal, 17" x 33", Brown (1966885)
- 3M Cleaner Floor Pad 5300, 20" Diamete, PK5 (5300)
- NILFISK Vacuum Hose, Black, Hose 6 ft. L (1471236500)
- CONCROBIUM Disinfectant, 1 gal. Bottle, citrus (626001)
- ZEP Sanitizer, Plastic Jug with Handle, Pleasant, Green, 4 PK (N68501)
- PURE HARD SURFACE DISINFECTANT Pure 128oz Jug/2 per case (Pure-128oz)
- CLOROX Lemongrass Mandarin Scent Disinfectant Cleaner 16 oz (60151)
- CLOROX Clorox® Healthcare Versasure Cleaner Disinfectant Wipes, 6-3/4" X 8", White, 150 Towels/Can (31758EA)
- CHASE PRODUCTS Cleaners & Detergents, Aerosol Spray, Unscented, 12 PK (CHA 5196)
- CLOROX Disinfecting Bathroom Foamer with Bleach, 30 fl oz (0.9 quart) Clear, 9 PK (CLO30614CT)
- Concrobium Disinfectants and Sanitizers