Concrete Saver

Epoxy Paint, Dunes Tan, Flat, 3.75 qt, 250 to 350 sq ft/gal, None Series (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Epoxy Coatings & Sealers

Key Features

  • Sub-Category Epoxies
  • Color Dunes Tan
  • Finish Flat
  • Size 3.75 qt
  • Resin Type Epoxy
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 3.75 qt

Description

Epoxy Primer, Base Type Water, Resin Type Epoxy, Color Dunes Tan, Finish Flat, Size 3.75 qt, Net Weight 10 lb, VOC Content VOC Free, Coverage 250 to 350 sq ft/gal, Dry Time 4 to 6 hr, Cure Time 7 day, Application Temperature 50 Degrees to 85 Degrees F, Includes Activator, Base, System Series None

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.