Shop All Concrete Floor Coatings
Concrete Saver
1 gal Floor Coating, Gloss Finish, Safety Red, Water Base
Mfr # 359913
Zoro # G7807767
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Finish Gloss
- For Use With Horizontal, Vertical Surfaces
- Exposure Conditions Interior/Exterior
- Resin Type Urethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concrete Saver
- MFR # 359913
- Zoro # G7807767
- UPC # 20066468712
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Coating, Water Base Type, Urethane Resin Type, VOC Content Less Than100g/L, Size 1 gal., Color Safety Red, Gloss Finish, 80 Grit, Coverage 300 to 500 sq. ft./gal., Dry Time Tack Free 6 hr., Dry Time - Light Traffic 14 hr., Dry Time 96 hr., Dry Time Recoat 6 to 24 hr., Application Temperature 50 Degrees to 95 Degrees F, Application Method Roller, Aluminum, Concrete, Galvanized Metal, Prepared Drywall, Wood, Exposure Conditions Interior/Exterior, VOC Compliant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Qt Dark Brown Dye Stain Water-Based Wood Stain (DQD)
- KRUD KUTTER Rust-Oleum Specialty Indoor and Outdoor Gloss Ford Blue Oil-Based Alkyd Resin Farm & Implement 12 oz (280131)
- TOUGH COAT ADVANCED Spray Paint (K00829008)
- SEYMOUR MIDWEST Black, Gloss, 16 oz 12 PK (98-3)
- CONCRETE SAVER 1 gal Concrete Dustproofer Floor Sealer, Semi-Gloss Finish, Clear, Water Base (251282)
- SUPER THOROSEAL Super Thoroseal 35Lb (RSTHORO5G)
- RUST-OLEUM 1 gal Floor Coating, Satin Finish, Dove Gray, Water Base (320417)
- RUST-OLEUM 5 gal Anti-Slip Floor Coating, Flat Finish, Silver Gray, Solvent Base (289376)
- GOURMETGALLEY 1 gal Semi-Gloss Garage Floor Epoxy Paint Coating Kit Gray (GO3856642)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, SAFETY YELLOW, Solvent Base (277498)
- H&C 1 gal Floor Stain, Invisible Finish, Espresso, Water Base (45.102044-16)
- Concrete Saver Concrete Floor Coatings