Shop All Concrete Floor Coatings
Concrete Saver
1 gal Floor Coating, Gloss Finish, Safety Blue, Water Base
Mfr # 359912
Zoro # G9216508
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Finish Gloss
- For Use With Horizontal, Vertical Surfaces
- Exposure Conditions Interior/Exterior
- Resin Type Urethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concrete Saver
- MFR # 359912
- Zoro # G9216508
- UPC # 20066468705
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Coating, Water Base Type, Urethane Resin Type, VOC Content Less Than100g/L, Size 1 gal., Color Safety Blue, Gloss Finish, 80 Grit, Coverage 300 to 500 sq. ft./gal., Dry Time Tack Free 6 hr., Dry Time - Light Traffic 14 hr., Dry Time 96 hr., Dry Time Recoat 6 to 24 hr., Application Temperature 50 Degrees to 95 Degrees F, Application Method Roller, Aluminum, Concrete, Galvanized Metal, Prepared Drywall, Wood, Exposure Conditions Interior/Exterior, VOC Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN #2 Round Lacquering Paint Brush, Wood Handle (0007401100)
- CABOT Australian Timber Oil Transparent Jarrah Brown Oil-Based Australian Timber Oil 5 gal (140.0019460.008)
- MODERN MASTERS Metallic, Water Base, Silver, 6 Oz (ME15006)
- PENOFIN Semi-Transparent Cedar Oil-Based Penetrating Wood Stain 1 gal (F5ECMGA)
- CONCRETE SAVER 1 gal Concrete Dustproofer Floor Sealer, Semi-Gloss Finish, Clear, Water Base (251282)
- CONCRETE SAVER 1 gal Floor Coating, Gloss Finish, Safety Red, Water Base (359913)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Tile Red, Solvent Base (AS5468402)
- RUST-OLEUM Coating, FinishKote, 2 gal, Gloss, Floor, Polyaspartic (283567)
- INSL-X BY BENJAMIN MOORE GarageGuard Semi-Gloss Desert Sand Waterborne Epoxy Garage Floor Coating Kit, 1 gal (IN5967)
- SEYMOUR OF SYCAMORE 12 oz Slip Resistant Coating, Matte Finish, Clear, Oil Base (16-81)
- AKONA 10 lb. Instant Patching Cement, 10 lb., PK4, Textured Finish, Gray (102632)
- Concrete Saver Concrete Floor Coatings