Shop All Concrete Tool Accessories
Concrete Pump Supply
XL Chute Washout Bag - Lined, L32'' x W32'' x H32'' - 0.8CY
Mfr # BAG_RM_CHUTE-XL
Zoro # G911816704
product price: $36.00
/ea
$36.00
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
- Brand Concrete Pump Supply
- MFR # BAG_RM_CHUTE-XL
- Zoro # G911816704
- Country of Origin Unknown
- Category Concrete Tool Accessories
Description
The XL Chute Washout Bag works like a little dumpster making it simple to clean up job site debris and capture excess material with ease. The waterproof liner keeps liquid contained. Perfect for staging clean-up on multi-floor projects. Features: Adheres to environmental regulations. Pop-up metal frame keeps sack upright and open. Tough, tear-resistant woven polypropylene. Extra-sturdy reinforced poly straps wrap around the bottom. Chain-stitched waterproof liner for liquid containment. Poly pocket holds and displays project information. Strong lift handles for maximum portability. Volume capacity 21.6 cubic feet, 162 gallons, 0.8 cubic yards
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
- GARANT Torque Screwdriver, Fixed Torque: 1.0Nm (211750 1,0)
- LENOX Carbide Hole Cutter, 1 3/8 In, 3/8Cut D (20100-22CHC)
- OREGON Heavy Duty 1 HP Lawnmower Blade Grinder (88-018)
- WERA Torsion Bit, Metric, 1/4", Hex, 6mm, 1", SS (05071076001)
- CONCRETE PUMP SUPPLY Coupling, 5'' Heavy Duty (C50SD)
- CONCRETE PUMP SUPPLY Slick Willie 2, Box= 50/ea. of 4oz. Bags, 50PK (SLICK2_BX)
- CONCRETE PUMP SUPPLY Slick Willie 3, Box= 60/ea. of 6oz. Bags, 60PK (SLICK3_BX)
- CONCRETE PUMP SUPPLY Coupling, 2'' Heavy Duty (C20SD)
- CONCRETE PUMP SUPPLY Clean Out Ball , 1'' Medium, 36mm (COBM10)
- CONCRETE PUMP SUPPLY Clean Out Ball 4'' Hard, 120mm (COBH40)
- TOMAHAWK POWER 14ft Magnesium Aluminum Concrete Screed Blade Board Straight Edge (TSB14-P)
- Concrete Pump Supply Concrete Tool Accessories