Shop All Kitchen Faucets
Concord
Single Hole Only Mount, 1 Hole KSAG8198DL Filtration Water Air Gap Fauc
Mfr # KSAG8198DL
Zoro # G3070857
Free Shipping & Returns
$90.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Brushed Nickel
- Number of Handles 1
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concord
- MFR # KSAG8198DL
- Zoro # G3070857
- UPC # 663370494703
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Brushed Nickel |
Number of Handles | 1 |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | KSAG8198DL Filtration Water Air Gap Fauc |
Description
Item KSAG8198DL Filtration Water Air Gap Fauc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001870)
- EVERPURE Steamer Filter System, 3/4 In NPT, 2.5 gpm (EV979721-75)
- LEGEND VALVE 3/4" BLACK 90 ELBOW (350-004C)
- DUCTMATE Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 19 1/2 in H (GRRDH18GA20)
- CONCORD KS414SB 8-Inch Adjustable Center Wall Mount Kitchen Faucet (KS414SB)
- CONCORD Single Hole Only Mount, 1 Hole LS8728DL Single-Handle Pull-Down Kitchen (LS8728DL)
- CONCORD KS814C 8-Inch Adjustable Center Wall Mount Kitchen Faucet (KS814C)
- CONCORD Single Hole Only Mount, 1 Hole KSAG8195DL Filtration Water Air Gap Fauc (KSAG8195DL)
- CONCORD Single Hole Only Mount, 1 Hole KSAG8191DL Filtration Water Air Gap Fauc (KSAG8191DL)
- KIBI Circular Single Handle Pull Down Kitchen Faucet (KKF2013MB)
- ELKAY Avado Single Hole Kitchen Faucet, Chrome (LKAV1061CR)
- Concord Kitchen Faucets