Shop All Kitchen Faucets
Concord
Single Hole Only Mount, 1 Hole KSAG8195DL Filtration Water Air Gap Fauc
Mfr # KSAG8195DL
Zoro # G3070805
product price: $90.97
/ea
Free Shipping & Returns
$90.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Oil Rubbed Bronze
- Number of Handles 1
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord
- MFR # KSAG8195DL
- Zoro # G3070805
- UPC # 663370494697
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Oil Rubbed Bronze |
Number of Handles | 1 |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | KSAG8195DL Filtration Water Air Gap Fauc |
Description
Item KSAG8195DL Filtration Water Air Gap Fauc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Evaporator Kit, For Elkay and HT (98724C)
- JONES STEPHENS Brushed Bronze Two-Hole Trip Lever Conversion Kit (B5112BB)
- PARKER Short Nut, 45deg, Brass, Tube, 3/8 In., PK10, Max. Pressure: 1000 psi (41FS-6)
- EVERFLOW 1/2" Flat Short Nut for Flare Pipe Fittings; Brass (F41S-12)
- CONCORD KS814C 8-Inch Adjustable Center Wall Mount Kitchen Faucet (KS814C)
- CONCORD KS414SB 8-Inch Adjustable Center Wall Mount Kitchen Faucet (KS414SB)
- CONCORD Single Hole Only Mount, 1 Hole LS8728DL Single-Handle Pull-Down Kitchen (LS8728DL)
- CONCORD FB758DXSP 8-Inch Centerset Kitchen Faucet with Sprayer (FB758DXSP)
- CONCORD Single Hole Only Mount, 1 Hole KSAG8191DL Filtration Water Air Gap Fauc (KSAG8191DL)
- CONCORD KS812MB 8-Inch Adjustable Center Wall Mount Kitchen Faucet (KS812MB)
- KOHLER 0 in Mount, 1 Hole Kitchen Sink Faucet (23766-CP)
- Concord Kitchen Faucets & Accessories