Shop All Bathroom Sink Faucets
Concord
Single Handle Single Hole Mount, 1 Hole LS8221DL Single Handle Monoblock Lavator, Polished chrome
Mfr # LS8221DL
Zoro # G3071058
product price: $71.47
/ea
$71.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord
- MFR # LS8221DL
- Zoro # G3071058
- UPC # 663370336188
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Single-Hole Mount |
Finish | Polished chrome |
Handle Type | Lever |
Number of Handles | 1 |
Item | LS8221DL Single Handle Monoblock Lavator |
Residential / Commercial | Residential |
Material | Brass, Zinc Alloy and ABS |
Description
Item LS8221DL Single Handle Monoblock Lavator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Memoirs 1.28 Gpf Tank With Classic De (4433-0)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (75-108-01)
- MUELLER 1/2 Hose Bib/Ballvalve Tp (103-023)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-K2533JJ Omnipure OMNIPURE-K2533JJ GAC Inline Water Filter (OMNIPURE-K2533JJ)
- TOTO 8" Mount, Supreme, 8 Center Lav, Ped W Cefiontect G, Cotton (LPT241.8G#01)
- CHICAGO FAUCET Manual 4" Mount, 1 Hole Single Lever Hot And Cold Water, Chrome plated (2200-4E39VPABCP)
- DELTA Metering Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (701LF-HDF)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Traditional Sink Faucet W/ Dual, Chrome plated (116.121.AB.1T)
- KIBI Mirage Single Handle Bathroom Vanity Sink Faucet (KBF1001MB)
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Polished Chrome, Overall Height: 4.13" (0007-1/2)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-AHA8AE35ABCP)
- Concord Bathroom Sink Faucets