Shop All Packing Tapes
Concord Packing Tape
Concord Packaging Tape, 2"x110 Yd., 2.6 mil, PK36
Mfr # C-1226-110-2
Zoro # G6618772
product price: $177.99
/pk 36, $4.94/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Core Diameter 3"
- For Use With Packing Tape
- Weight 26
- Overall Width 12
- Overall Height 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord Packing Tape
- MFR # C-1226-110-2
- Zoro # G6618772
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Core Diameter | 3" |
Overall Width | 12 |
Overall Height | 14 |
Size | 2" |
Width | 2" |
Length | 110 Yd. |
Overall Length | 10 |
Details
For Use With | Packing Tape |
Weight | 26 |
Perfomance Temp | 0°f to 150°f. |
Thickness | 2.6 mil |
Adhesive | Hot Melt Resin |
Color | Clear |
Material | polypropylene, waterbasedacrylic |
Description
Excellent Carton Sealing Strong, clear packaging tape 2 inch wide x 3. 1 mil x 110 Yards of biaxial-oriented polypropylene (bop) film for medium to heavy duty applications. Carton sealing tape completely safe for food, cosmetics packaging with “indirect contact”. Strong, reliable and superior moving packing tape for transporting household valuables in temperatures from 0°f to 150°f. Clear tape packing means nicer looking boxes and no obstruction of important labeling. Buy bulk packaging tape to get the best quality at the best price. Get strong, secure results you can depend on with our superior shipping tape. IDL Packaging tape complies with the federal food, drug and cosmetic act, car title 21 -b -175/105 (covers the use of pressure sensitive adhesives and tapes for “indirect contact” food packaging, such as box sealing). Suitable for IDL Packaging T235 Heavy Duty packing tape gun/dispenser.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Drawstring 8" x 6", Clear, Pk1000 (2EWG4)
- PAPERPRO Desktop Stapler, 20 Sheet, Green (ACI1123)
- SHARPIE Highlighter, Chisel Tip Fluorescent Yellow PK12 (27025)
- OXFORD Two Pocket Folder, Leather, PK25 (57509)
- FLEX TAPE FLEX TAPE MINI CLR 2PK (TFSCLRMINI-8)
- TAPECASE Bag Sealing Tape, UPVC, Blue, 3/8In x 72 Yd (TC414)
- SCOTCH Box Lock Shipping Packaging Tape, 3" Core, 1.88" x 54.6 yd, Clear, PK6 (3950-6)
- SCOTCH 3M™ 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Tan, 6/Case (T901373T6PK)
- GORILLA GLUE Gorilla Shipng Tape 35Yd (6045002)
- UNIVERSAL ONE Acrylic Box Sealing Tape, 48mmx100m, PK6 (UNV53200)
- SCOTCH Packing Tape, 1-7/8"x54.6 Yds., 3" Core, 6/PK, Clear 6PK (MMM33506)
- Concord Packing Tape Packing Tapes