Shop All Packing Tapes
This Product is Discontinued
Concord Packing Tape
Concord Packaging Tape, 2"x110 Yd., 1.6 mil, PK36 (Discontinued)
Mfr # C-1216-110-2
Zoro # G6612445
This Product is Discontinued
Key Features
- Tape Core Diameter 3"
- Overall Length 10
- Weight 16
- Color Clear
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concord Packing Tape
- MFR # C-1216-110-2
- Zoro # G6612445
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Core Diameter | 3" |
Overall Length | 10 |
Size | 2" |
Overall Height | 14 |
Overall Width | 12 |
Length | 110 Yd. |
Width | 2" |
Details
Weight | 16 |
Color | Clear |
Perfomance Temp | 0°f to 150°f. |
Adhesive | Hot Melt Resin |
Thickness | 1.6 mil |
Material | polypropylene, waterbasedacrylic |
For Use With | Packing Tape |
Description
Excellent Carton Sealing Moving and Shipping, Excellent Carton Sealing Strong, clear packaging tape 2 inch wide x 3. 1 mil x 110 Yards of biaxial-oriented polypropylene (bop) film for medium to heavy duty applications. Carton sealing tape completely safe for food, cosmetics packaging with “indirect contact”. Strong, reliable and superior moving packing tape for transporting household valuables in temperatures from 0°f to 150°f. Clear tape packing means nicer looking boxes and no obstruction of important labeling. Buy bulk packaging tape to get the best quality at the best price. Get strong, secure results you can depend on with our superior shipping tape. IDL Packaging tape complies with the federal food, drug and cosmetic act, car title 21 -b -175/105 (covers the use of pressure sensitive adhesives and tapes for “indirect contact” food packaging, such as box sealing). Suitable for IDL Packaging T235 Heavy Duty packing tape gun/dispenser.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.