Shop All Water Filtration Faucets
Concord
KS8191DL 1/4 Turn Water Filtration Faucet
Mfr # KS8191DL
Zoro # G3070708
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Single Hole Only
- Number of Handles 1
- Number of Holes 1
- Flow Rate 3.80 gpm
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concord
- MFR # KS8191DL
- Zoro # G3070708
- UPC # 663370036552
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS8191DL 1/4 Turn Water Filtration Fauce |
Mounting Hole Center to Center | Single Hole Only |
Number of Handles | 1 |
Number of Holes | 1 |
Flow Rate | 3.80 gpm |
Finish | Polished Chrome |
ADA Compliant | Yes |
Handle Type | Lever Handle |
Description
Item KS8191DL 1/4 Turn Water Filtration Fauce
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass, Drain, Lift And Lock Pop-Up Drain (P35000)
- VIEGA Adapter (80115)
- SPRINGER PARTS Jabsco Pump Casing O-Ring, NBR; Replaces Jabsco Part# 92000-0030 (92000-0030SP)
- ZORO SELECT 1" MNPT x 2 ft. TBE Red Brass Pipe Sch 80 (465-240X)
- CONCORD KS8198DL 1/4 Turn Water Filtration Faucet (KS8198DL)
- MAGELLAN KS3191NML 1/4 Turn Water Filter Faucet (KS3191NML)
- ISPRING LeadFree RO Water Faucet (GA1-ORB)
- RIOBEL Azure Water Filter Dispenser Faucet (AZ701BG)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197DL)
- KINGSTON BRASS KS5193AL Royale Single-Handle Water Filtration Faucet, Antique Brass (KS5193AL)
- CONTINENTAL KS8198CTL 1/4 Turn Water Filter Faucet (KS8198CTL)
- Concord Water Filtration Faucets