Shop All Pot Fillers
Concord
KS8108DX Wall Mount Pot Filler Kitchen Faucet
Mfr # KS8108DX
Zoro # G3070769
product price: $337.97
/ea
Free Shipping & Returns
$337.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Brushed Nickel
- Number of Handles 2
- Handle Type Cross Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord
- MFR # KS8108DX
- Zoro # G3070769
- UPC # 663370541469
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Brushed Nickel |
Number of Handles | 2 |
Handle Type | Cross Handle |
Mounting Type | Wall Mount |
Item | KS8108DX Wall Mount Pot Filler Kitchen F |
Description
Item KS8108DX Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Ball Cone Spring Check Valve (FP CHK 693-6F6F-B)
- GROHE Universal Cap Matte Chrome (45652P00)
- PANACEA HOOK CURVED FORGED 16"" (89416)
- AMERICAN STANDARD Steel Cartridge Screws, 1/4" x 1-3/4" (023603-0070A)
- CONCORD KS8105DL Wall Mount Pot Filler Kitchen Faucet (KS8105DL)
- CENTRAL BRASS Wall Mount Pot Filler, NPT, Wallmount, Polished Chrome, Number of Holes: 1 Hole (0398-ULE0)
- DELTA Traditional Wall Mount Pot Filler (1177LF-SS)
- RESTORATION KS3101AL Wall Mount Pot Filler Kitchen Faucet (KS3101AL)
- ALFI BRAND Brushed SS Retractable Pot Filler Faucet (AB5019-BSS)
- PFISTER Pfister Port Haven Wall Mount Pot Filler Tuscan Bronze (GT533-TDY)
- ROHL Italian Wall Mounted Pot Filler With Lever Handle-Polished Chrome (A1451LMAPC-2)
- Concord Kitchen Faucets & Accessories