Shop All Pot Fillers
Concord
KS8108DL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS8108DL
Zoro # G3070613
product price: $357.47
/ea
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Brushed Nickel
- Number of Handles 2
- Flow Rate 3.80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord
- MFR # KS8108DL
- Zoro # G3070613
- UPC # 663370058653
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Brushed Nickel |
Number of Handles | 2 |
Flow Rate | 3.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS8108DL Wall Mount Pot Filler Kitchen F |
Description
Item KS8108DL Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Global King Crimp Type E Cam and Groove Adapter, 2 in Nominal, Male Adapter x Hose Shank End Style, (G200-E-ALCR)
- ZORO SELECT 1" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNF16)
- BANJO Y STRAINER (MLS300-50)
- DIXON Reducing Coupler/Adapter, 2 x 4 In, 100psi (2040-DA-AL)
- CONCORD KS8105DL Wall Mount Pot Filler Kitchen Faucet (KS8105DL)
- NEWPORT BRASS Pot Filler, Wall Mount in Antique Copper (2470-5503/08A)
- PFISTER Pfister Port Haven Wall Mount Pot Filler Tuscan Bronze (GT533-TDY)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Champagne Bronze Finish (1177LF-CZ)
- ALFI BRAND Polished SS Retractable Pot Filler Faucet (AB5019-PSS)
- KOHLER Wall-Mount Pot Filler in Matte Black (28359-BL)
- KINGSTON BRASS KS3105PKL Duchess Wall Mount Pot Filler, Oil Rubbed Bronze (KS3105PKL)
- Concord Kitchen Faucets & Accessories