Shop All Pot Fillers
Concord
KS8107DX Wall Mount Pot Filler Kitchen Faucet
Mfr # KS8107DX
Zoro # G3070699
product price: $409.47
/ea
Free Shipping & Returns
$409.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Handle Type Cross Handle
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord
- MFR # KS8107DX
- Zoro # G3070699
- UPC # 663370541643
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Mounting Type | Wall Mount |
Item | KS8107DX Wall Mount Pot Filler Kitchen F |
Handle Type | Cross Handle |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Number of Handles | 2 |
Finish | Brushed Brass |
Description
Item KS8107DX Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 Rapid Fit Stopper (4402707)
- SLOAN Stop Coupling, Toilets, Urinals (H550)
- DIXON Split Flange Gasket, EPDM, 8 in Nominal, 1-1/8 in Thick, Domestic (FLG800E)
- MOEN Polished Nickel Diverter Spouts (S114NL)
- CONCORD KS8105DL Wall Mount Pot Filler Kitchen Faucet (KS8105DL)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-BL)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Arctic Stainless Finish (1177LF-AR)
- KINGSTON BRASS KS4100DL Concord Wall Mount Pot Filler, Matte Black (KS4100DL)
- PFISTER Pfister Port Haven Wall Mount Pot Filler Tuscan Bronze (GT533-TDY)
- ALFI BRAND Polished SS Retractable Pot Filler Faucet (AB5019-PSS)
- RESTORATION KS3100AX Wall Mount Pot Filler Kitchen Faucet (KS3100AX)
- Concord Pot Fillers