Shop All Pot Fillers
Concord
KS8107DL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS8107DL
Zoro # G3070735
product price: $396.47
/ea
Free Shipping & Returns
$396.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Flow Rate 3.80 gpm
- Finish Brushed Brass
- Mounting Hole Center to Center Single Hole Only
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord
- MFR # KS8107DL
- Zoro # G3070735
- UPC # 663370501296
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Mounting Type | Wall Mount |
Item | KS8107DL Wall Mount Pot Filler Kitchen F |
Flow Rate | 3.80 gpm |
Finish | Brushed Brass |
Mounting Hole Center to Center | Single Hole Only |
Number of Holes | 1 |
Description
Item KS8107DL Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Matte Black Flange (FLG-MTBLK)
- WEATHERHEAD 1/4" Brass 90 Degree Elbow (402X4X4)
- NIBCO 2-1/2" x 2-1/2" x 1-1/2" NOM C Copper Reducing Tee (611R 21/2x21/2x11/2)
- CAMBRO Faucet Cam (46002)
- CONCORD KS8105DL Wall Mount Pot Filler Kitchen Faucet (KS8105DL)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Overall Width: 25" (2MT600-BN)
- NEWPORT BRASS Pot Filler, Wall Mount in Antique Copper (2470-5503/08A)
- KINGSTON BRASS KS2100AX Heritage Wall Mount Pot Filler, Matte Black (KS2100AX)
- KINGSTON BRASS KS2102AL Heritage Wall Mount Pot Filler, Polished Brass (KS2102AL)
- DELTA Traditional Wall Mount Pot Filler (1177LF-RB)
- KINGSTON BRASS KS3105PKL Duchess Wall Mount Pot Filler, Oil Rubbed Bronze (KS3105PKL)
- Concord Kitchen Faucets & Accessories