Shop All Pot Fillers
Concord
KS8107DKL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS8107DKL
Zoro # G3070744
Free Shipping & Returns
$409.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Number of Holes 1
- Finish Brushed Brass
- Mounting Hole Center to Center Single Hole Only
- Flow Rate 3.80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concord
- MFR # KS8107DKL
- Zoro # G3070744
- UPC # 663370541629
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Mounting Type | Wall Mount |
Item | KS8107DKL Wall Mount Pot Filler Kitchen |
Number of Holes | 1 |
Finish | Brushed Brass |
Mounting Hole Center to Center | Single Hole Only |
Flow Rate | 3.80 gpm |
Number of Handles | 2 |
Handle Type | Lever Handle |
Description
Item KS8107DKL Wall Mount Pot Filler Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Water Supply Stop, Dual Outlet Valve (AB88-9315)
- BARNSTEAD Ultrapure Polisher Cartridge For Genpure (09.2005)
- KOHLER Bumper (1131842-58)
- EVERFLOW Washing Machine Replacement Valve 1/2" PEX A Inlet x 3/4" MHT Outlet, Brass, For Cold Water Supply (541F)
- CONCORD KS8105DL Wall Mount Pot Filler Kitchen Faucet (KS8105DL)
- T&S BRASS Swing Pot Filler, Chrome, 1 Hole, ADA Compliant (B-0590)
- CENTRAL BRASS Wall Mount Pot Filler, NPT, Wallmount, Polished Chrome, Number of Holes: 1 Hole (0398-ULE0)
- RESTORATION KS3103AL Wall Mount Pot Filler Kitchen Faucet (KS3103AL)
- PFISTER Pfister Port Haven Wall Mount Pot Filler Stainless Steel (GT533-TDS)
- DELTA Traditional Wall Mount Pot Filler (1177LF-RB)
- DELTA Contemporary Wall Mount Pot Filler Champagne Bronze (1165LF-CZ)
- Concord Kitchen Faucets & Accessories