Shop All Pot Fillers
Concord
KS8106DX Wall Mount Pot Filler Kitchen Faucet
Mfr # KS8106DX
Zoro # G3070683
product price: $409.47
/ea
Free Shipping & Returns
$409.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Nickel
- Number of Handles 2
- Handle Type Cross Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord
- MFR # KS8106DX
- Zoro # G3070683
- UPC # 663370541599
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Nickel |
Number of Handles | 2 |
Handle Type | Cross Handle |
Mounting Type | Wall Mount |
Item | KS8106DX Wall Mount Pot Filler Kitchen F |
Description
Item KS8106DX Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8345G001)
- GROHE Universal Temperature Control Handle Sta (07627000)
- PARKER 3/8" Compression Bulkhead Union (P6BU6)
- LEGEND VALVE 1/2" C X F ADAPTER (450-703)
- CONCORD KS8105DL Wall Mount Pot Filler Kitchen Faucet (KS8105DL)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Flow Rate (GPM): 2 (2MT600-SS)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Arctic Stainless Finish (1177LF-AR)
- DELTA Delta Pot Filler Aerator Stainless (RP64633SS-4.0)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- PFISTER Pfister Port Haven Wall Mount Pot Filler Stainless Steel (GT533-TDS)
- RESTORATION KS3100AX Wall Mount Pot Filler Kitchen Faucet (KS3100AX)
- Concord Kitchen Faucets & Accessories