Shop All Pot Fillers
Concord
KS8106DL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS8106DL
Zoro # G3070665
product price: $396.47
/ea
Free Shipping & Returns
$396.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Nickel
- Flow Rate 3.80 gpm
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord
- MFR # KS8106DL
- Zoro # G3070665
- UPC # 663370501289
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Nickel |
Flow Rate | 3.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS8106DL Wall Mount Pot Filler Kitchen F |
Description
Item KS8106DL Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Straight Plug, Insert, 1-1/4 in Pipe Size (1449-012)
- KINGSTON BRASS Thermostatic Valve with Volume Control, Oil Rubbed Bronze (KS36350V)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9618-36, EV9617-22 (SGF-96-08 CTO-S)
- PARKER Push-to-Connect, Threaded Swivel Elbow, 1/2 in Tube Size, Nylon, White, 4 PK (6509 62 18WP2)
- CONCORD KS8105DL Wall Mount Pot Filler Kitchen Faucet (KS8105DL)
- HEIRLOOM KS3101BAL Wall Mount Pot Filler Kitchen Faucet (KS3101BAL)
- MILLENNIUM KS8101ZX Wall Mount Pot Filler Kitchen Faucet (KS8101ZX)
- RESTORATION KS3103AL Wall Mount Pot Filler Kitchen Faucet (KS3103AL)
- ROHL Holborn Pot Filler (U.4899LS-ULB-2)
- ROHL Pot Filler (A1445XIB-2)
- KOHLER Artifacts Deck Mount Pot Filler (99271-BL)
- Concord Pot Fillers