Shop All Pot Fillers
Concord
KS8106DKL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS8106DKL
Zoro # G3070543
product price: $409.47
/ea
Free Shipping & Returns
$409.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Nickel
- Number of Handles 2
- Flow Rate 3.80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord
- MFR # KS8106DKL
- Zoro # G3070543
- UPC # 663370541575
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Nickel |
Number of Handles | 2 |
Flow Rate | 3.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS8106DKL Wall Mount Pot Filler Kitchen |
Description
Item KS8106DKL Wall Mount Pot Filler Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Pilot Ignitor Assembly, 4-13/64" L, 5" H (AP15960)
- K-TOOL INTERNATIONAL Dbl Flaring Tool Kit, 70060 (KTI70060)
- COLDER 1/2" MNPT Inline Insert (NS6D24008)
- VIEGA Viega MegaPress adapter, 1-1/4" x 1-1/4" (25115)
- CONCORD KS8105DL Wall Mount Pot Filler Kitchen Faucet (KS8105DL)
- CONCORD KS8103DL Wall Mount Pot Filler Kitchen Faucet (KS8103DL)
- CONCORD KS8108DL Wall Mount Pot Filler Kitchen Faucet (KS8108DL)
- TUDOR KS3106TAL Wall Mount Pot Filler Kitchen Faucet (KS3106TAL)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- DELTA Traditional Wall Mount Pot Filler (1177LF-RB)
- ROHL Holborn Pot Filler (U.4899LS-STN-2)
- Concord Pot Fillers