Shop All Pot Fillers
Concord
KS8105DL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS8105DL
Zoro # G3070498
product price: $357.47
/ea
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Number of Holes 1
- Handle Type Lever Handle
- Flow Rate 3.80 gpm
- Mounting Hole Center to Center Single Hole Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord
- MFR # KS8105DL
- Zoro # G3070498
- UPC # 663370058646
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Mounting Type | Wall Mount |
Item | KS8105DL Wall Mount Pot Filler Kitchen F |
Number of Holes | 1 |
Handle Type | Lever Handle |
Flow Rate | 3.80 gpm |
Mounting Hole Center to Center | Single Hole Only |
Number of Handles | 2 |
Finish | Oil Rubbed Bronze |
Description
Item KS8105DL Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 14)
- JONES STEPHENS 1/2" x 2" Galvanized Steel Pipe Nipple (50520)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size (6RCX6)
- ORION Dilution Tank and Trap, Poly, 1 1/2 In FIP (734000)
- CONCORD KS8108DL Wall Mount Pot Filler Kitchen Faucet (KS8108DL)
- CONCORD KS8103DL Wall Mount Pot Filler Kitchen Faucet (KS8103DL)
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- ROHL Holborn Pot Filler (U.4899LS-STN-2)
- KINGSTON BRASS KS4102CML Manhattan Wall Mount Pot Filler, Polished Brass (KS4102CML)
- DELTA Traditional Wall Mount Pot Filler (1177LF-PN)
- CHICAGO FAUCET Pot Filler (860-ABCP)
- Concord Pot Fillers