Shop All Pot Fillers
Concord
KS8103DL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS8103DL
Zoro # G3070525
product price: $357.47
/ea
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Antique Brass
- Number of Handles 2
- Flow Rate 3.80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord
- MFR # KS8103DL
- Zoro # G3070525
- UPC # 663370058639
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Antique Brass |
Number of Handles | 2 |
Flow Rate | 3.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS8103DL Wall Mount Pot Filler Kitchen F |
Description
Item KS8103DL Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS InSinkErator Style Extra-Deep Disposal Flange and Stopper in Powdercoated White (D2082-50)
- THRIFCO PLUMBING #48F 5/16 Inch Flare x 1/2 Inch MIP Brass Adapter (4401318)
- ZORO SELECT 1/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNA09)
- ELKAY Plastic Straight Union Quick Connect Fitting (70683C)
- CONCORD KS8105DL Wall Mount Pot Filler Kitchen Faucet (KS8105DL)
- RESTORATION KS3101AL Wall Mount Pot Filler Kitchen Faucet (KS3101AL)
- TUDOR KS3106TAL Wall Mount Pot Filler Kitchen Faucet (KS3106TAL)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-SS)
- ROHL Pot Filler (A1445XPN-2)
- DELTA Contemporary Wall Mount Pot Filler Arctic Stainless (1165LF-AR)
- DELTA Traditional Wall Mount Pot Filler (1177LF-RB)
- Concord Pot Fillers